Motion
TRB-1423
Thrust Washer - Needle Roller Thrust, 1.4375 in OD, 0.0625 in Width
MI ITEM #00094605
MFR #TRB-1423
Price$6.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 1.4375 in OD, 0.0625 in Width
MI ITEM #00094605
MFR #TRB-1423

Mfr description
TRB 1423 THRUST RACE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.10/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter  
    1.4375 in
  • Overall Width
    0.0625 in
  • Weight
    0.02 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Compatible Bearing Part Number
    NTA-1423
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Thrust Washer
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    TRB
  • Thrust Bearing Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790210242
  • Washer Type
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)