Motion
TWC1423
Thrust Washer - Needle Roller Thrust, 1.4375 in OD, 0.3938 in Width
Mi Item #00094608
MFR #TWC1423
Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 1.4375 in OD, 0.3938 in Width
Mi Item #00094608
MFR #TWC1423

Mfr description
TWC1423-HLA
  • Axial bearing washers are punched, through hardened and polished and can be used as shaft or housing locating washers
  • Suitable if the adjacent machine part is unhardened but is sufficiently rigid and geometrically accurate
  • Unsealed closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.13/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter  
    1.4375 in
  • Overall Width
    0.3938 in
  • Weight
    0.04 lbs

Details

  • Compatible Bearing Part Number
    NTA-1423
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Flat Race Thrust Washer
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    TWC
  • UPC_NO
    4054364123543
  • Washer Type
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)