Motion
TWC1427
Thrust Washer - Needle Roller Thrust, 1.6875 in OD, 0.3938 in Width
Mi Item #00094614
MFR #TWC1427
Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 1.6875 in OD, 0.3938 in Width
Mi Item #00094614
MFR #TWC1427

Mfr description
TWC1427
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.50/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter  
    1.6875 in
  • Overall Width
    0.3938 in
  • Weight
    0.05 lbs

Details

  • Compatible Bearing Part Number
    NTA-1427
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Flat Race Thrust Washer
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    TWC
  • UPC_NO
    4054364123550
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)