1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
TWD1427
Thrust Washer - Needle Roller Thrust, 7/8 in ID, 1-11/16 in OD, 0.126 in Width
MI ITEM #
00094616
MFR #
TWD1427
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Thrust Bearings
INA (SCHAEFFLER) TWD1427
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
TWD1427
Thrust Washer - Needle Roller Thrust, 7/8 in ID, 1-11/16 in OD, 0.126 in Width
MI ITEM #
00094616
MFR #
TWD1427
Mfr description
TWD1427-HLA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
7/8 in
Outside
Diameter
1.6875 in
Overall Width
0.1260 in
Weight
0.07 lbs
Details
Compatible Bearing Part Number
NTA-1427
Compatible Bearing Type
Needle Roller Thrust
Washer Type
Thrust Washer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items