Motion
TWA1625
Thrust Washer - Needle Roller Thrust, 1.5625 in OD, 0.0313 in Width
Mi Item #00094619
MFR #TWA1625
Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 1.5625 in OD, 0.0313 in Width
Mi Item #00094619
MFR #TWA1625

Mfr description
TWA1625-HLA
  • Axial bearing washers are punched, through hardened and polished and can be used as shaft or housing locating washers
  • Suitable if the adjacent machine part is unhardened but is sufficiently rigid and geometrically accurate
  • Unsealed closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.20/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter  
    1.5625 in
  • Overall Width
    0.0313 in
  • Weight
    0.02 lbs

Details

  • Compatible Bearing Part Number
    NTA-1625
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Flat Race Thrust Washer
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    TWA
  • UPC_NO
    4054364123345
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)