Motion
TWB1625
Thrust Washer - Needle Roller Thrust, 1.5625 in OD, 0.3938 in Width
MI ITEM #00094621
MFR #TWB1625
Price$4.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 1.5625 in OD, 0.3938 in Width
MI ITEM #00094621
MFR #TWB1625

Mfr description
TWB1625
  • Axial bearing washers are punched, through hardened and polished and can be used as shaft or housing locating washers
  • Suitable if the adjacent machine part is unhardened but is sufficiently rigid and geometrically accurate
  • Unsealed closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.91/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter  
    1.5625 in
  • Overall Width
    0.3938 in
  • Weight
    0.02 lbs

Details

  • Compatible Bearing Part Number
    NTA-1625
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Flat Race Thrust Washer
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    TWB
  • UPC_NO
    4012802640946
  • Washer Type
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)