Motion
TRB-1625
Thrust Washer - Needle Roller Thrust, 1.5625 in OD, 0.0625 in Width
MI ITEM #00094622
MFR #TRB-1625
Price$4.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 1.5625 in OD, 0.0625 in Width
MI ITEM #00094622
MFR #TRB-1625

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.82/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter  
    1.5625 in
  • Overall Width
    0.0625 in
  • Weight
    0.02 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Compatible Bearing Part Number
    NTA-1625
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Thrust Washer
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    TRB
  • Thrust Bearing Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790193422
  • Washer Type
    Thrust Washer

Overview

Mfr description
TRB 1625 THRUST RACE
  • Needle roller and cage thrust assemblies are complements of small diameter needle rollers arranged in a spoke-like configuration
  • Needle rollers are equally spaced by means of a cage whose web section separates the rollers and provides guidance to keep them tracking in an orbital path
  • The purpose of these assemblies is to transmit a thrust load between two relatively rotating objects while greatly reducing friction
  • Unsealed closure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text