Motion
TWC1828
Thrust Washer - Needle Roller Thrust, 1.7500 in OD, 0.3938 in Width
MI ITEM #00094632
MFR #TWC1828
List Price$7.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 1.7500 in OD, 0.3938 in Width
MI ITEM #00094632
MFR #TWC1828

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.64/each for your price

Overview

Mfr description
TWC1828-HLA
  • Axial bearing washers are punched, through hardened and polished and can be used as shaft or housing locating washers
  • Suitable if the adjacent machine part is unhardened but is sufficiently rigid and geometrically accurate
  • Unsealed closure

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Needle Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    NTA-1828
  • Bore Diameter
    1.1250 in
  • UPC_NO
    4054364123581
  • Description
    Flat Race Thrust Washer
  • Overall Width
    0.3938 in
  • Weight
    0.05 lbs
  • Series
    TWC
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text