Motion
TWD1828
Thrust Washer - Needle Roller Thrust, 1.7500 in OD, 0.1250 in Width
MI ITEM #00094634
MFR #TWD1828
Your Price$17.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 1.7500 in OD, 0.1250 in Width
MI ITEM #00094634
MFR #TWD1828

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$17.59/each(List $24.27)

Overview

Mfr description
TWD1828 THRUST WASHER

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Needle Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    NTA-1828
  • Bore Diameter
    1.1250 in
  • UPC_NO
    4047643137782
  • Description
    Flat Race Thrust Washer
  • Overall Width
    0.1250 in
  • Weight
    0.06 lbs
  • Series
    TWD
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text