Motion
TRD-1828
Thrust Washer - Needle Roller Thrust, 1.7500 in OD, 0.1250 in Width
MI ITEM #00094635
MFR #TRD-1828
Price$7.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 1.7500 in OD, 0.1250 in Width
MI ITEM #00094635
MFR #TRD-1828

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.98/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Outside Diameter  
    1.7500 in
  • Overall Width
    0.1250 in
  • Weight
    0.05 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Compatible Bearing Part Number
    NTA-1828
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Thrust Washer
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    TRD
  • Thrust Bearing Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790202001
  • Washer Type
    Thrust Washer

Overview

Mfr description
TRD 1828 THRUST RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text