Motion
7114-4V
Angular Contact Bearing - 1.7500 in Bore, 13.2500 in OD, 0.7500 in Width, Open, Without Snap Ring, C0
Mi Item #00094648
MFR #7114-4V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 1.7500 in Bore, 13.2500 in OD, 0.7500 in Width, Open, Without Snap Ring, C0
Mi Item #00094648
MFR #7114-4V

Mfr description
7114-4V BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter  
    13.2500 in
  • Overall Width  
    0.7500 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7114-4V BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)