Motion
TWC2233
Thrust Washer - Needle Roller Thrust, 2.0625 in OD, 0.3938 in Width
Mi Item #00094655
MFR #TWC2233
Price$6.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 2.0625 in OD, 0.3938 in Width
Mi Item #00094655
MFR #TWC2233

Mfr description
TWC2233
  • Axial bearing washers are punched, through hardened and polished and can be used as shaft or housing locating washers
  • Suitable if the adjacent machine part is unhardened but is sufficiently rigid and geometrically accurate
  • Unsealed closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.78/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Outside Diameter  
    2.0625 in
  • Overall Width
    0.3938 in
  • Weight
    0.06 lbs

Details

  • Compatible Bearing Part Number
    NTA-2233
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Flat Race Thrust Washer
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    TWC
  • UPC_NO
    4054364123604
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)