Motion
TWD2233
Thrust Washer - Needle Roller Thrust, 2.0625 in OD, 0.1250 in Width
MI ITEM #00094658
MFR #TWD2233
Price$19.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 2.0625 in OD, 0.1250 in Width
MI ITEM #00094658
MFR #TWD2233

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.96/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Outside Diameter  
    2.0625 in
  • Overall Width
    0.1250 in
  • Weight
    0.05 lbs

Details

  • Compatible Bearing Part Number
    NTA-2233
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Flat Race Thrust Washer
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    TWD
  • UPC_NO
    4012802075731
  • Washer Type
    Thrust Washer

Overview

Mfr description
TWD 2233

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text