Motion
TWC2435
Thrust Washer - Needle Roller Thrust, 2.1875 in OD, 0.3938 in Width
MI ITEM #00094665
MFR #TWC2435
Your Price$7.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 2.1875 in OD, 0.3938 in Width
MI ITEM #00094665
MFR #TWC2435

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.36/each(List $10.15)

Overview

Mfr description
TWC2435-HLA
  • Axial bearing washers are punched, through hardened and polished and can be used as shaft or housing locating washers
  • Suitable if the adjacent machine part is unhardened but is sufficiently rigid and geometrically accurate
  • Unsealed closure

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Needle Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    NTA-2435
  • Bore Diameter
    1.5000 in
  • UPC_NO
    4012802345360
  • Description
    Flat Race Thrust Washer
  • Overall Width
    0.3938 in
  • Weight
    0.05 lbs
  • Series
    TWC
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text