Motion
TWC3244
Thrust Washer - Needle Roller Thrust, 2 in ID, 2-3/4 in OD, 3/32 in Width
Mi Item #00094686
MFR #TWC3244
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 2 in ID, 2-3/4 in OD, 3/32 in Width
Mi Item #00094686
MFR #TWC3244

Mfr description
TWC3244
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Outside Diameter  
    2.7500 in
  • Overall Width
    0.3938 in
  • Weight
    0.08 lbs

Details

  • Compatible Bearing Part Number
    NTA-3244
  • Compatible Bearing Type
    Needle Roller Thrust
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)