Motion
TRD-3446
Thrust Washer - Needle Roller Thrust, 2.8750 in OD, 0.1250 in Width
MI ITEM #00094694
MFR #TRD-3446
List Price$14.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 2.8750 in OD, 0.1250 in Width
MI ITEM #00094694
MFR #TRD-3446

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.94/each for your price

Overview

Mfr description
TRD 3446 THRUST RACE
  • Needle roller and cage thrust assemblies are complements of small diameter needle rollers arranged in a spoke-like configuration
  • Needle rollers are equally spaced by means of a cage whose web section separates the rollers and provides guidance to keep them tracking in an orbital path
  • The purpose of these assemblies is to transmit a thrust load between two relatively rotating objects while greatly reducing friction
  • Unsealed closure

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Needle Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    NTA-3446
  • Bearing Material
    1074 Steel
  • Bore Diameter
    2.1250 in
  • UPC_NO
    605790188787
  • Bore Type
    Round
  • Operating Temperature Range
    -30 to 110 °C
  • Description
    Thrust Washer
  • Overall Width
    0.1250 in
  • Weight
    0.10 lbs
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Series
    TRD
  • Thrust Bearing Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought