Motion
TRA 3648
Thrust Washer - Needle Roller Thrust, 3.0000 in OD, 0.0313 in Width
Mi Item #00094697
MFR #TRA 3648
Price$4.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 3.0000 in OD, 0.0313 in Width
Mi Item #00094697
MFR #TRA 3648

Mfr description
TRA 3648 THRUST RACE
  • Thrust washer for use with Koyo Torrington NTA-series thrust needle roller and cage assemblies in applications where adjacent components cannot serve as raceways
  • Through-hardened chromium steel for durability and resistance to deformity under heavy loads
  • Flush-ground raceways for higher speeds and greater running accuracy than unground raceways
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.42/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Outside Diameter  
    3.0000 in
  • Overall Width
    0.0313 in
  • Weight
    0.03 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Thrust Washer
  • Lubrication
    Rust Preventative
  • Manufacturer Upc Number
    605790205965
  • Max Operating Temperature
    110 °C
  • Operating Temperature Range
    -30 to 110 °C
  • Thrust Bearing Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790205965
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)