Motion
TRC-3648
Thrust Washer - Needle Roller Thrust, 3.0000 in OD, 0.0938 in Width
MI ITEM #00094698
MFR #TRC-3648
List Price$21.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 3.0000 in OD, 0.0938 in Width
MI ITEM #00094698
MFR #TRC-3648

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.49/each for your price

Overview

Mfr description
TRC 3648 THRUST RACE

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Needle Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    NTA-3648
  • Bearing Material
    1074 Steel
  • Bore Diameter
    2.2500 in
  • UPC_NO
    605790210273
  • Bore Type
    Round
  • Operating Temperature Range
    -30 to 110 °C
  • Description
    Thrust Washer
  • Overall Width
    0.0938 in
  • Weight
    0.11 lbs
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Series
    TRC
  • Thrust Bearing Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought