Motion
TRD-916
Roller Thrust Bearing Washer - 1.0000 in OD
MI ITEM #00094701
MFR #TRD-916
List Price$8.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Thrust Bearing Washer - 1.0000 in OD
MI ITEM #00094701
MFR #TRD-916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.81/each for your price

Overview

Mfr description
TRD 916 THRUST RACE

Specifications

  • Washer Type
    Raceway Washer
  • Outside Diameter
  • ManufacturerName (description attribute)
    KOYO Bearings
  • Bearing Material
    1074 Steel
  • Bore Diameter
    0.5620 in
  • Manufacturer Product Page
  • UPC_NO
    605790214431
  • Bore Type
    Round
  • Overall Width
    0.1260 in
  • Weight
    0.02 lbs
  • Manufacturer Catalog
  • Max Operating Temperature
    110 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought