Motion
TWD3648
Thrust Washer - Needle Roller Thrust, 2-1/4 in ID, 3 in OD, 0.126 in Width
MI ITEM #00094702
MFR #TWD3648
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 2-1/4 in ID, 3 in OD, 0.126 in Width
MI ITEM #00094702
MFR #TWD3648

Mfr description
TWD3648 THRUST WASHER
  • Axial bearing washers are punched, through hardened and polished and can be used as shaft or housing locating washers
  • Suitable if the adjacent machine part is unhardened but is sufficiently rigid and geometrically accurate
  • Unsealed closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2-1/4 in
  • Outside Diameter  
    3.0000 in
  • Overall Width
    0.1260 in
  • Weight
    0.12 lbs

Details

  • Compatible Bearing Part Number
    NTA-3648
  • Compatible Bearing Type
    Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    4012802436648
  • Washer Type
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)