Motion
TRJ-5684
Thrust Washer - Cylindrical Roller Thrust, 3-1/2 in ID, 5-7/32 in OD, 1 in Width
MI ITEM #00094705
MFR #TRJ-5684
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 3-1/2 in ID, 5-7/32 in OD, 1 in Width
MI ITEM #00094705
MFR #TRJ-5684

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TRJ 5684 BRG

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    NTHA-5684
  • Bore Diameter
    3-1/2 in
  • UPC_NO
    605790197383
  • Overall Width
    1.0000 in
  • Weight
    1.02 lbs
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text