Motion
TRD-5266
Thrust Washer - Needle Roller Thrust, 4.1250 in OD, 0.1250 in Width
Mi Item #00094727
MFR #TRD-5266
Price$57.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 4.1250 in OD, 0.1250 in Width
Mi Item #00094727
MFR #TRD-5266

Mfr description
TRD 5266 THRUST RACE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.77/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Outside Diameter  
    4.1250 in
  • Overall Width
    0.1250 in
  • Weight
    0.17 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Compatible Bearing Part Number
    NTA-5266
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Thrust Washer
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    TRD
  • Thrust Bearing Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790219009
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)