Motion
NCS1012
Needle Roller Bearing - 0.6250 in Bore, 1.1250 in OD, 0.7500 in Width, Open
MI ITEM #00094743
MFR #NCS1012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.6250 in Bore, 1.1250 in OD, 0.7500 in Width, Open
MI ITEM #00094743
MFR #NCS1012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.13 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NCS1012 Needle Roller Bearing features a 0.6250 in bore diameter, 1.1250 in outside diameter, 0.7500 in overall width, open closure type, and a weight of 0.13 lbs, making it suitable for compact systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    22000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3700 lbf
  • Radial Static Load Capacity
    3750 lbf
  • Series
    NCS
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364121310

Overview

Mfr description
NCS1012 PRECISION NEEDLE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text