Motion
NCS1212
Drawn Cup Needle Roller Bearing - Open Ends, 0.7500 in Bore, 1.2500 in OD, 0.7500 in Width
Mi Item #00094766
MFR #NCS1212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 0.7500 in Bore, 1.2500 in OD, 0.7500 in Width
Mi Item #00094766
MFR #NCS1212

Mfr description
NCS1212 PRECISION NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.2500 in
  • Overall Width  
    0.7500 in
  • Weight
    0.14 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The NCS1212 Drawn Cup Needle Roller Bearing features a 0.7500 in bore diameter, open closure type with open ends drawn cup design, 1.2500 in outside diameter, 0.7500 in overall width, and 0.14 lbs weight, making it suitable for industrial gearboxes.
  • Manufacturer Product Page
  • Max Rpm
    21000 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    NCS
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4012802057867
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)