Motion
SJ7153
Pitchlign® Needle Roller Bearing - 0.7500 in Bore, 1.2500 in OD, 0.7500 in Width, Open
Mi Item #00094768
MFR #SJ7153
Price$27.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pitchlign® Needle Roller Bearing - 0.7500 in Bore, 1.2500 in OD, 0.7500 in Width, Open
Mi Item #00094768
MFR #SJ7153

Mfr description
SJ 7153 BRG
  • RBC produces an extensive heavy duty needle roller bearing product line from 1 in outer ring OD to 12.125 in outer ring OD
  • Can be found in helicopter rotors and transmissions, marine crankshafts and connecting rods, gear pumps, oil field pumping jacks, and mud pumps
  • Supplied in standard envelopes in both sealed and unsealed configurations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.32/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Fillet Radius
    0.040 in
  • Outside Diameter  
    1.2500 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.13 lb

Details

  • Application
    Gearboxes, Pumps, Steel Mill Equipment, Paper Converting Machines, Machine Tools, Textile Machinery, and Sheave Blocks
  • Applications
    Gearboxes, Pumps, Steel Mill Equipment, Paper Converting Machines, Machine Tools, Textile Machinery, and Sheave Blocks
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Shape
    Round
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR7153
  • Dynamic Load Capacity
    4500 lbf
  • Finish Coating
    Chrome Steel
  • Flanges
    No Flange
  • Long Description
    The SJ7153 Needle Roller Bearing features a 0.7500 in bore diameter, 1.2500 in outside diameter, 0.7500 in overall width, open closure type, and a weight of 0.13 lb, making it suitable for precision applications.
  • Lubrication Hole Type
    Hole On Outer Ring
  • Lubrication Type
    Hole On Outer Ring
  • Manufacturer Upc Number
    637400014162
  • Material
    52100 Bearing Quality Steel
  • Max Rpm
    17000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to +300 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4500 lbf
  • Radial Static Load Capacity
    6000 lbf
  • Series
    Pitchlign®
  • Standards Met
    MS 51961
  • Static Load Capacity
    6000 lbf
  • UPC_NO
    637400014162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)