Motion
SJ7154SS
Pitchlign® Needle Roller Bearing - 0.7500 in Bore, 1.2500 in OD, 1.0000 in Width, Sealed
MI ITEM #00094782
MFR #SJ7154SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pitchlign® Needle Roller Bearing - 0.7500 in Bore, 1.2500 in OD, 1.0000 in Width, Sealed
MI ITEM #00094782
MFR #SJ7154SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SJ 7154 SS BRG
  • RBC produces an extensive heavy duty needle roller bearing product line from 1 in outer ring OD to 12.125 in outer ring OD
  • Can be found in helicopter rotors and transmissions, marine crankshafts and connecting rods, gear pumps, oil field pumping jacks, and mud pumps
  • Supplied in standard envelopes in both sealed and unsealed configurations

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Bore Type
    Round
  • Number Of Rows
    1
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    4500 lbf
  • Operating Temperature Range
    -40 to +300 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    6000 lbf
  • Material
    52100 Bearing Quality Steel
  • Max Rpm
    5100 rpm
  • Fillet Radius
    0.040 in
  • Flanges
    No Flange
  • Seal Material
    Sealed
  • Series
    Pitchlign®
  • Lubrication Hole Type
    Hole On Outer Ring
  • Precision Rating
    Not Rated
  • Compatible Inner Ring
    IR7154
  • Lubrication Type
    Hole On Outer Ring
  • Finish Coating
    Chrome Steel
  • Manufacturer Upc Number
    637400014254
  • UPC_NO
    637400014254
  • Weight
    0.171 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The SJ7154SS Needle Roller Bearing features a 0.7500 in bore diameter, 1.2500 in outside diameter, 1.0000 in overall width, sealed closure type, and a weight of 0.171 lb, making it suitable for protected systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text