Motion
BR142212
Machined Type Needle Roller Bearings - 0.875 in Bore, 1.38 in OD, 0.75 in Width, Open
MI ITEM #00094798
MFR #BR142212
Your Price$30.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 0.875 in Bore, 1.38 in OD, 0.75 in Width, Open
MI ITEM #00094798
MFR #BR142212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.39/each(List $34.95)

Overview

Mfr description
BR 142212 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    23000 N
  • Static Load Capacity
    27100 N
  • Series
    BR
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Type Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The BR142212 Machined Type Needle Roller Bearing features a 0.875 in bore diameter, 1.38 in outside diameter, and a 0.75 in overall width with an open closure type, making it suitable for precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text