Motion
MR 14

MCGILL
MR 14

MR 14 Needle Roller Bearing - 0.8750 in Bore, 1.3750 in OD, 1.0000 in Width, None
MI ITEM #00094808
MFR #MR 14
Price$43.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 14

MR 14 Needle Roller Bearing - 0.8750 in Bore, 1.3750 in OD, 1.0000 in Width, None
MI ITEM #00094808
MFR #MR 14

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.76/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Fillet Radius
    0.0400 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    RBEC-1
  • Weight
    0.19 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel
  • Compatible Inner Ring
    MI 10
  • Country of Origin
    MX
  • Dynamic Load Capacity
    7240 lbf
  • Flanges
    No Flange
  • Long Description
    The 5451400000 Needle Roller Bearing features a 0.8750 in bore diameter, 1.3750 in outside diameter, 1.0000 in overall width, and a weight of 0.19 lbs, making it suitable for light-duty mechanical assemblies.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MR 14
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166065133
  • Material
    52100 Bearing Steel
  • Max Rpm
    13750 rpm
  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    7240 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Seal Material
    Unsealed
  • Series
    Cagerol Bearing
  • Standards Met
    ABMA, ISO
  • Static Load Capacity
    9000 lbf
  • UPC_NO
    726166065133

Overview

Mfr description
MR 14 BRG
  • Machined race needle bearing
  • Retained (caged) needle rolling elements
  • Annular lubrication groove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text