Motion
HJ-142216.2RS

JTEKT KOYO (NRB)
HJ-142216.2RS

Needle Roller Bearing - 0.8750 in Bore, 1.3750 in OD, 1.0000 in Width, Sealed
Mi Item #00094816
MFR #HJ-142216.2RS
Price$69.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
HJ-142216.2RS

Needle Roller Bearing - 0.8750 in Bore, 1.3750 in OD, 1.0000 in Width, Sealed
Mi Item #00094816
MFR #HJ-142216.2RS

Mfr description
HJ 142216-2RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.05/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.17 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    IR-101416
  • Flanges
    With Flanges
  • Long Description
    The HJ-142216.2RS Needle Roller Bearing features a 0.8750 in bore diameter, 1.3750 in outside diameter, 1.0000 in overall width, sealed closure type, and a weight of 0.17 lbs, making it suitable for compact sealed systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Lubrication Type
    Grease
  • Max Rpm
    8700 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5180 lbf
  • Radial Static Load Capacity
    6270 lbf
  • Roller Type
    Needle Roller
  • Series
    HJ
  • Standards Met
    ASTM F2246 / Military Standard MS 51961
  • Type Of Bearing
    Needle Roller Bearing With Integral Flange
  • UPC_NO
    605790203732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)