Motion
NCS 1612
Needle Roller Bearing - 1.0000 in Bore, 1.5000 in OD, 0.7500 in Width, Open
Mi Item #00094832
MFR #NCS 1612
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.0000 in Bore, 1.5000 in OD, 0.7500 in Width, Open
Mi Item #00094832
MFR #NCS 1612

Mfr description
NCS 1612 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.5000 in
  • Overall Width  
    0.7500 in
  • Weight
    0.18 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The NCS 1612 Needle Roller Bearing features a 1.0000 in bore diameter, 1.5000 in outside diameter, 0.7500 in overall width, open closure type, and a weight of 0.18 lbs, making it ideal for compact assemblies.
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373084630
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    035373084630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)