Motion
SJ7194
Needle Roller Bearing - 1.0000 in Bore, 1.5000 in OD, 1.0000 in Width, Double Sealed
Mi Item #00094839
MFR #SJ7194
Price$59.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.0000 in Bore, 1.5000 in OD, 1.0000 in Width, Double Sealed
Mi Item #00094839
MFR #SJ7194

Mfr description
SJ 7194 HEAVY DUTY NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.36/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.5000 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated

Details

  • Closure Type
    Sealed
  • Flanges
    No Flange
  • Lubrication Hole Type
    Hole on Outer Ring
  • Max Rpm
    13000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to +300 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    7000 lbf
  • Radial Static Load Capacity
    11400 lbf
  • Series
    SJ
  • UPC_NO
    637400014575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)