Motion
HJ-162416RS

JTEKT KOYO (NRB)
HJ-162416RS

Needle Roller Bearing - 1.0000 in Bore, 1.5000 in OD, 1.0000 in Width, Single Seal
Mi Item #00094856
MFR #HJ-162416RS
Price$48.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
HJ-162416RS

Needle Roller Bearing - 1.0000 in Bore, 1.5000 in OD, 1.0000 in Width, Single Seal
Mi Item #00094856
MFR #HJ-162416RS

Mfr description
HJ 162416-RS BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.34/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.5000 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.18 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Compatible Inner Ring
    IR-121616, IR-131616
  • Flanges
    With Flanges
  • Long Description
    The HJ-162416RS Needle Roller Bearing features a 1.0000 in bore diameter, 1.5000 in outside diameter, 1.0000 in overall width, single seal closure type, and a weight of 0.18 lbs, making it ideal for sealed machinery applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Lubrication Type
    Grease
  • Max Rpm
    7600 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5680 lbf
  • Radial Static Load Capacity
    7300 lbf
  • Roller Type
    Needle Roller
  • Series
    HJ
  • Standards Met
    ASTM F2246 / Military Standard MS 51961
  • Type Of Bearing
    Needle Roller Bearing With Integral Flange
  • UPC_NO
    605790216398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)