Motion
HJR-263520
Needle Roller Bearing - 1.6250 in Bore, 2.1875 in OD, 1.2500 in Width, Single Seal
MI ITEM #00094864
MFR #HJR-263520
Your Price$61.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.6250 in Bore, 2.1875 in OD, 1.2500 in Width, Single Seal
MI ITEM #00094864
MFR #HJR-263520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$61.28/each(List $70.47)

Overview

Mfr description
HJR 263520 BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    10900 lbf
  • Operating Temperature Range
    -25 to +225 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    17200 lbf
  • Max Rpm
    2400 rpm
  • Flanges
    With Flanges
  • Series
    HJ
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Compatible Inner Ring
    IR-212620
  • Lubrication Type
    Grease
  • UPC_NO
    605790190742
  • Weight
    0.46 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The HJR-263520 Needle Roller Bearing features a 1.6250 in bore diameter, 2.1875 in outside diameter, 1.2500 in overall width, single seal closure type, and a weight of 0.46 lbs, making it suitable for protected industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text