Motion
BR182616
Machined Type Needle Roller Bearings - 1.125 in Bore, 1.63 in OD, 1 in Width, Open
Mi Item #00094867
MFR #BR182616
Price$33.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 1.125 in Bore, 1.63 in OD, 1 in Width, Open
Mi Item #00094867
MFR #BR182616

Mfr description
BR 182616 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.04/each

Specifications

Dimensions

  • Bore Diameter  
    1.125 in
  • Outside Diameter  
    1.63 in
  • Overall Width  
    1 in

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    34900 N
  • Long Description
    The BR182616 Machined Type Needle Roller Bearing features a 1.125 in bore diameter, 1.63 in outside diameter, and a 1 in overall width with an open closure type, designed for industrial assemblies.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BR
  • Static Load Capacity
    49900 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)