Motion
SJ7215SS
Pitchlign® Needle Roller Bearing - 1.1300 in Bore, 1.6300 in OD, 1.2500 in Width, Sealed
Mi Item #00094885
MFR #SJ7215SS
Price$72.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pitchlign® Needle Roller Bearing - 1.1300 in Bore, 1.6300 in OD, 1.2500 in Width, Sealed
Mi Item #00094885
MFR #SJ7215SS

Mfr description
SJ 7215 SS BRG
  • RBC produces an extensive heavy duty needle roller bearing product line from 1 in outer ring OD to 12.125 in outer ring OD
  • Can be found in helicopter rotors and transmissions, marine crankshafts and connecting rods, gear pumps, oil field pumping jacks, and mud pumps
  • Supplied in standard envelopes in both sealed and unsealed configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.37/each

Specifications

Dimensions

  • Bore Diameter  
    1.1300 in
  • Fillet Radius
    0.040 in
  • Outside Diameter  
    1.6300 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.282 lb

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Shape
    Round
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    IR7215
  • Dynamic Load Capacity
    7600 lbf
  • Finish Coating
    Chrome Steel
  • Flanges
    No Flange
  • Long Description
    The SJ7215SS Needle Roller Bearing features a 1.1300 in bore diameter, 1.6300 in outside diameter, 1.2500 in overall width, sealed closure type, and a weight of 0.282 lb, making it ideal for compact protected systems.
  • Lubrication Hole Type
    Hole On Outer Ring
  • Lubrication Type
    Hole On Outer Ring
  • Manufacturer Upc Number
    637400014803
  • Material
    52100 Bearing Quality Steel
  • Max Rpm
    3400 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to +300 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    7600 lbf
  • Radial Static Load Capacity
    13200 lbf
  • Seal Material
    Sealed
  • Series
    Pitchlign®
  • Static Load Capacity
    13200 lbf
  • UPC_NO
    637400014803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)