Motion
HJ-182620.2RS

JTEKT KOYO (NRB)
HJ-182620.2RS

Needle Roller Bearing - 1.1250 in Bore, 1.6250 in OD, 1.2500 in Width, Sealed
MI ITEM #00094886
MFR #HJ-182620.2RS
Your Price$45.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
HJ-182620.2RS

Needle Roller Bearing - 1.1250 in Bore, 1.6250 in OD, 1.2500 in Width, Sealed
MI ITEM #00094886
MFR #HJ-182620.2RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$45.28/each(List $65.58)

Overview

Mfr description
HJ 182620-2RS BRG (HJTT 182620)

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    8170 lbf
  • Operating Temperature Range
    -25 to +225 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    12100 lbf
  • Max Rpm
    6800 rpm
  • Flanges
    With Flanges
  • Series
    HJ
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Compatible Inner Ring
    IR-141820
  • Standards Met
    ASTM F2246 / Military Standard MS 51961
  • Lubrication Type
    Grease
  • UPC_NO
    605790216404
  • Weight
    0.26 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Needle Roller Bearing With Integral Flange
  • Product Type
    Needle Roller Bearings
  • Long Description
    The HJ-182620.2RS Needle Roller Bearing features a 1.1250 in bore diameter, 1.6250 in outside diameter, 1.2500 in overall width, sealed closure type, and a weight of 0.26 lbs, making it suitable for sealed systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text