Motion
NCS2016
Needle Roller Bearing - 1.2500 in Bore, 1.7500 in OD, 1.0000 in Width, Open
Mi Item #00094898
MFR #NCS2016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.2500 in Bore, 1.7500 in OD, 1.0000 in Width, Open
Mi Item #00094898
MFR #NCS2016

Mfr description
NCS2016 PRECISION NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.29 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NCS2016 Needle Roller Bearing features a 1.2500 in bore diameter, 1.7500 in outside diameter, 1.0000 in overall width, open closure type, and a weight of 0.29 lbs, making it suitable for mechanical systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    14000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    7700 lbf
  • Radial Static Load Capacity
    11500 lbf
  • Series
    NCS
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364121341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)