Motion
HJ-202816
Needle Roller Bearing - 1.2500 in Bore, 1.7500 in OD, 1.0000 in Width, Open
Mi Item #00094901
MFR #HJ-202816
Price$45.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.2500 in Bore, 1.7500 in OD, 1.0000 in Width, Open
Mi Item #00094901
MFR #HJ-202816

Mfr description
HJ 202816 BRG
  • One-piece channel-shaped outer ring of bearing quality steel, heat-treated to provide maximum load rating
  • Integral end flanges provide axial location for the needle rollers
  • Bores of the end flanges serve as piloting surfaces for the cage, locating it to prevent removal of the lubricant film on the raceway
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.50/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.24 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-162016
  • Flanges
    With Flanges
  • Long Description
    The HJ-202816 Needle Roller Bearing features a 1.2500 in bore diameter, 1.7500 in outside diameter, 1.0000 in overall width, open closure type, and a weight of 0.24 lbs, making it suitable for machinery assemblies.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    14000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8410 lbf
  • Radial Static Load Capacity
    12900 lbf
  • Roller Type
    Needle Roller
  • Series
    HJ
  • Standards Met
    ASTM F2246, Military Standard MS 51961
  • Type Of Bearing
    Needle Roller Bearing With Integral Flange
  • UPC_NO
    605790195167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)