Motion
NCS 2020
Needle Roller Bearing - 1.2500 in Bore, 1.7500 in OD, 1.2500 in Width, Open
MI ITEM #00094905
MFR #NCS 2020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.2500 in Bore, 1.7500 in OD, 1.2500 in Width, Open
MI ITEM #00094905
MFR #NCS 2020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    1.2500 in
  • Weight
    0.36 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The NCS 2020 Needle Roller Bearing features a 1.2500 in bore diameter, 1.7500 in outside diameter, 1.2500 in overall width, open closure type, and a weight of 0.36 lbs, making it suitable for heavy-duty use.
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373084708
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    035373084708

Overview

Mfr description
NCS 2020 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text