Motion
SJ 7235
Needle Roller Bearing - 1.2500 in Bore, 1.7500 in OD, 1.2500 in Width, Double Sealed
Mi Item #00094910
MFR #SJ 7235
Price$69.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.2500 in Bore, 1.7500 in OD, 1.2500 in Width, Double Sealed
Mi Item #00094910
MFR #SJ 7235

Mfr description
SJ 7235 RR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.67/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    Not Rated

Details

  • Closure Type
    Sealed
  • Flanges
    No Flange
  • Long Description
    The SJ 7235 Needle Roller Bearing features a 1.2500 in bore diameter, 1.7500 in outside diameter, 1.2500 in overall width, and sealed closure type, making it ideal for automotive and industrial assemblies.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Max Rpm
    11000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to +300 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9700 lbf
  • Radial Static Load Capacity
    18600 lbf
  • Series
    SJ
  • UPC_NO
    637400014896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)