Motion
MR 32 S

MCGILL
MR 32 S

Needle Roller Bearing - 2.0000 in Bore, 2.5625 in OD, 1.2500 in Width, Single Seal
Mi Item #00094919
MFR #MR 32 S
Price$104.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 32 S

Needle Roller Bearing - 2.0000 in Bore, 2.5625 in OD, 1.2500 in Width, Single Seal
Mi Item #00094919
MFR #MR 32 S

Mfr description
MR 32 S BRG
  • Machined race needle bearing
  • Retained (caged) needle rolling elements
  • Annular lubrication groove
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.82/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Fillet Radius
    0.0600 in
  • Outside Diameter  
    2.5625 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    RBEC-1
  • Weight
    0.54 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Compatible Inner Ring
    MI 25
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    12000 lbf
  • Flanges
    No Flange
  • Long Description
    The 5453210000 Needle Roller Bearing features a 2.0000 in bore diameter, 2.5625 in outside diameter, 1.2500 in overall width, single seal closure type, and a weight of 0.54 lbs, making it ideal for automotive systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    MR 32 S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166067205
  • Material
    52100 Bearing Steel
  • Max Rpm
    1900 rpm
  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    12000 lbf
  • Radial Static Load Capacity
    20700 lbf
  • Roller Type
    Needle Roller
  • Seal Material
    Rubber Lip
  • Series
    Cagerol Bearing
  • Standards Met
    ABMA, ISO
  • Static Load Capacity
    20700 lbf
  • UPC_NO
    726166067205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)