Motion
HJR-364828
Needle Roller Bearing - 2.2500 in Bore, 3.0000 in OD, 1.7500 in Width, Single Seal
MI ITEM #00094926
MFR #HJR-364828
List Price$129.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 2.2500 in Bore, 3.0000 in OD, 1.7500 in Width, Single Seal
MI ITEM #00094926
MFR #HJR-364828

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.91/each for your price

Overview

Mfr description
HJR 364828 BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    20200 lbf
  • Operating Temperature Range
    -25 to +225 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    36900 lbf
  • Max Rpm
    1700 rpm
  • Flanges
    With Flanges
  • Series
    HJ
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Compatible Inner Ring
    IR-283628
  • Lubrication Type
    Grease
  • UPC_NO
    605790199271
  • Weight
    1.18 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The HJR-364828 Needle Roller Bearing features a 2.2500 in bore diameter, 3.0000 in outside diameter, 1.7500 in overall width, single seal closure type, and a weight of 1.18 lbs, making it suitable for industrial assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text