Motion
BR223020
Machined Type Needle Roller Bearings - 1.375 in Bore, 1.88 in OD, 1.25 in Width, Open
MI ITEM #00094941
MFR #BR223020
List Price$48.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 1.375 in Bore, 1.88 in OD, 1.25 in Width, Open
MI ITEM #00094941
MFR #BR223020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.15/each for your price

Overview

Mfr description
BR 223020 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    47700 N
  • Static Load Capacity
    78900 N
  • Series
    BR
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Type Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The BR223020 Machined Type Needle Roller Bearing features a 1.375 in bore diameter, 1.88 in outside diameter, and a 1.25 in overall width with an open closure type, ideal for heavy-duty systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text