Motion
NCS2220
Needle Roller Bearing - 1.3750 in Bore, 1.8750 in OD, 1.2500 in Width, Open
MI ITEM #00094942
MFR #NCS2220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.3750 in Bore, 1.8750 in OD, 1.2500 in Width, Open
MI ITEM #00094942
MFR #NCS2220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NCS2220 PRECISION NEEDLE BEARING

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    11000 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    18800 lbf
  • Max Rpm
    13000 rpm
  • Flanges
    With Flanges
  • Series
    NCS
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4012802057966
  • Weight
    0.39 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NCS2220 Needle Roller Bearing features a 1.3750 in bore diameter, 1.8750 in outside diameter, 1.2500 in overall width, open closure type, and a weight of 0.39 lbs, making it ideal for mechanical assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text