Motion
SJ7255
Needle Roller Bearing - 1.3750 in Bore, 1.8750 in OD, 1.2500 in Width, Double Sealed
Mi Item #00094947
MFR #SJ7255
Price$91.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.3750 in Bore, 1.8750 in OD, 1.2500 in Width, Double Sealed
Mi Item #00094947
MFR #SJ7255

Mfr description
SJ 7255 RR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.31/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    1.8750 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    Not Rated

Details

  • Closure Type
    Sealed
  • Flanges
    No Flange
  • Long Description
    The SJ7255 Needle Roller Bearing features a 1.3800 in bore diameter, 1.8800 in outside diameter, 1.2500 in overall width, open closure type, and a weight of 0.335 lb, making it ideal for machinery use.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Max Rpm
    10000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to +300 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8600 lbf
  • Radial Static Load Capacity
    17600 lbf
  • Series
    SJ
  • UPC_NO
    637400015053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)