Motion
HJTR-364828

JTEKT KOYO (NRB)
HJTR-364828

Needle Roller Bearing - 2.2500 in Bore, 3.0000 in OD, 1.7500 in Width, Open
MI ITEM #00094953
MFR #HJTR-364828
Your Price$132.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
HJTR-364828

Needle Roller Bearing - 2.2500 in Bore, 3.0000 in OD, 1.7500 in Width, Open
MI ITEM #00094953
MFR #HJTR-364828

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$132.53/each(List $152.41)

Overview

Mfr description
HJTR 364828 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    89.9 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    164.1 kN
  • Material
    High Carbon Chrome Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HJTR-364828
  • Weight
    1.126 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The HJTR-364828 Needle Roller Bearing features a 2.2500 in bore diameter, 3.0000 in outside diameter, 1.7500 in overall width, an open closure design, and weighs 1.126 lbs, making it suitable for heavy-duty rotating assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text