Motion
HJR-445628
Needle Roller Bearing - 2.7500 in Bore, 3.5000 in OD, 1.7500 in Width, Single Seal
MI ITEM #00094966
MFR #HJR-445628
Your Price$141.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 2.7500 in Bore, 3.5000 in OD, 1.7500 in Width, Single Seal
MI ITEM #00094966
MFR #HJR-445628

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$141.73/each(List $162.99)

Overview

Mfr description
HJR 445628 BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    22700 lbf
  • Operating Temperature Range
    -25 to +225 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    45700 lbf
  • Max Rpm
    1400 rpm
  • Flanges
    With Flanges
  • Series
    HJ
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Compatible Inner Ring
    IR-354428, IR-364428
  • Standards Met
    ASTM F2246 / Military Standard MS 51961
  • Lubrication Type
    Grease
  • UPC_NO
    605790216473
  • Weight
    1.47 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The HJR-445628 Needle Roller Bearing features a 2.7500 in bore diameter, 3.5000 in outside diameter, 1.7500 in overall width, single seal closure type, and a weight of 1.47 lbs, making it ideal for heavy-duty automotive and industrial assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text