Motion
SJ 7275
Needle Roller Bearing - 1.5000 in Bore, 2.0625 in OD, 1.2500 in Width, Double Sealed
MI ITEM #00094979
MFR #SJ 7275
Price$75.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.5000 in Bore, 2.0625 in OD, 1.2500 in Width, Double Sealed
MI ITEM #00094979
MFR #SJ 7275

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$75.73/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    2.0625 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    Not Rated

Details

  • Closure Type
    Sealed
  • Flanges
    No Flange
  • Long Description
    The SJ 7275 Needle Roller Bearing features a 1.5000 in bore diameter, 2.0625 in outside diameter, 1.2500 in overall width, sealed closure type, making it suitable for mechanical systems requiring protection from contaminants.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Max Rpm
    9000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to +300 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    11500 lbf
  • Radial Static Load Capacity
    23000 lbf
  • Series
    SJ
  • UPC_NO
    637400015190

Overview

Mfr description
SJ 7275 RR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text