Motion
MR 56 S

MCGILL
MR 56 S

Needle Roller Bearing - 3.5000 in Bore, 4.5000 in OD, 2.0000 in Width, Single Seal
Mi Item #00094992
MFR #MR 56 S
Price$401.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 56 S

Needle Roller Bearing - 3.5000 in Bore, 4.5000 in OD, 2.0000 in Width, Single Seal
Mi Item #00094992
MFR #MR 56 S

Mfr description
MR 56 S BRG
  • Machined race needle bearing
  • Retained (caged) needle rolling elements
  • Annular lubrication groove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$401.07/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Fillet Radius
    0.0800 in
  • Outside Diameter  
    4.5000 in
  • Overall Width  
    2.0000 in
  • Precision Rating
    RBEC-1
  • Weight
    3.18 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Compatible Inner Ring
    MI 46
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    31300 lbf
  • Flanges
    No Flange
  • Long Description
    The 5405610000 Needle Roller Bearing features a 3.5000 in bore diameter, 4.5000 in outside diameter, 2.0000 in overall width, single seal closure type, and a weight of 3.18 lbs, making it suitable for heavy-duty applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    MR 56 S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166064211
  • Material
    52100 Bearing Steel
  • Max Rpm
    1090 rpm
  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    31300 lbf
  • Radial Static Load Capacity
    71600 lbf
  • Roller Type
    Needle Roller
  • Seal Material
    Rubber Lip
  • Series
    Cagerol Bearing
  • Standards Met
    ABMA, ISO
  • Static Load Capacity
    71600 lbf
  • UPC_NO
    726166064211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)