Motion
NCS 2616
Needle Roller Bearing - 1.6250 in Bore, 2.1875 in OD, 1.0000 in Width, Open
Mi Item #00094997
MFR #NCS 2616
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.6250 in Bore, 2.1875 in OD, 1.0000 in Width, Open
Mi Item #00094997
MFR #NCS 2616

Mfr description
NCS 2616 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Outside Diameter  
    2.1875 in
  • Overall Width  
    1.0000 in
  • Weight
    0.44 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The NCS 2616 Needle Roller Bearing features a 1.6250 in bore diameter, 2.1875 in outside diameter, 1.0000 in overall width, open closure type, and a weight of 0.44 lbs, making it ideal for demanding systems.
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373084814
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    035373084814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)